Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Air Vacuum Cleaner

5.00 (1)
Indispensability Compressor (kw)
0.75
Mounting Screw
1/4inchPT
Hose Length (m)
1.25
Discharge Air Volume (L/min)
420
Working Pressure (MPa)
0.78
Weight (g)
700
Height (mm)
130
Overall Length (mm)
140
Material
(Body) aluminum alloy, (nozzle) PVC, (hose) PVC, (dust bag) canvas
ESCO Part Number
EA122VB
Accessories
Four nozzles, two hose clamp, dust bag
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EA122VB 03413602 75.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning a little gap
5
From Japan
On 2014-10-21 08:43:20
It is very easy to use and convenient products. Speaking by force, if you like the length of the duct hose is also a little more wind missing a little longer dust bag best products or with.
This review is about item#03413602.

Related Products