Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vacuum Cleaner

Intake Amount
30g
Indispensability Compressor (kw)
0.75
Mounting Screw
1/4inchPF
Discharge Air Volume (L/min)
100
Working Pressure (MPa)
0.39-0.69
Weight (g)
250
Material (Body)
Aluminum die-casting
Dimension (mm)
Body: 125 (H) x240 (L) nozzle: inner diameter 8x outer diameter 10x length 80
ESCO Part Number
EA122VA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA122VA 03413593 -
Discontinued
[x]
ADD TO CART