Buy more than* S$200* and get FREE SHIPPING

Foot Switch for Air

5.00 (1)
Male Screw Size
1/4inch
Working Pressure (MPa)
1
Weight (g)
300
Size
8.5mm (bamboo shoot)
ESCO Part Number
EA141AR-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA141AR-1 03419771 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hand switch for tapping of chip rings
5
From Japan
On 2013-10-18 15:17:47
For now it is used efficiently. I want you to attach a magnet if you want it.
This review is about item#03419771.

Related Products