Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Polyurethane Hose

5.00 (1)
Normal Opreration Pressure
1.47
Maximum Working Pressure (MPa)
6
...see all>
Product Options
ADD TO CART
Overall Length (m) Color Material ESCO Part Number Mass (g/m) Minimum Bending Radius (mm) Allowable Temperature (degreeC) Inner Diameter x Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Color Material ESCO Part Number Mass (g/m) Minimum Bending Radius (mm) Allowable Temperature (degreeC) Inner Diameter x Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - - EA125BF-30 - 66 -20-60 11x15.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 EA125BF-30 03415614 299.99 SGD
In stock
100 - - EA125BE-100 70 51 -20-60 8.5x12.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 EA125BE-100 03415562 529.99 SGD
Shipped after 2018-05-07
10 - - EA125BF-10 - 66 -20-60 11x15.5 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 EA125BF-10 03415596 139.99 SGD
In stock
20 Orange Urethaneresin EA125BF-20 - 66 -20 to 60 11x15.5   1Roll 1 EA125BF-20 03415605 199.99 SGD
In stock
100 Orange Urethane resin EA125BD-100 54 40 -20-60 6.5x10 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 EA125BD-100 03415526 329.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When cleaning the machine
5
From Japan
On 2017-03-21 08:36:53
I use it as an air hose. I use it by attaching an air gun at the tip, such as cleaning, but it is useful because it can be used for a long time without being damaged because it is a strong hose.
This review is about item#03415614.

Related Products