Buy more than* S$200* and get FREE SHIPPING

Air Hose

Maximum Pressure (MPa)
7.5 to 8
Normal Opreration Pressure
0.98
Inner Diameter x Outside Diameter (phi mm)
13x21.5
Overall Length (m)
10
Operating Temperature Range (deg C)
-5 to 60
Material
Resin
ESCO Part Number
EA125AB-10
Application
For various compressor and various aerosols, factory piping, automotive maintenance, sheet metal and painting. Paint blowing job site construction work, factory piping, civil engineering work site, quarrying and the stone ardently site, etc.
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA125AB-10 03415316 -
Discontinued
[x]
ADD TO CART