Buy more than* S$200* and get FREE SHIPPING

Urethane Hose

Normal Opreration Pressure
1.47
Minimum Bending Radius (mm)
66
Allowable Temperature (degreeC)
-20 to 60
Maximum Working Pressure (MPa)
6
Inner Diameter x Outside Diameter (phi mm)
11x15.5
Overall Length (m)
20
Color
Orange
Material
Urethaneresin
ESCO Part Number
EA125BF-20
Application
For various air tools such as painting, spraying, construction, woodwork, car bodywork and maintenance.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 EA125BF-20 03415605 199.90 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products