Buy more than* S$200* and get FREE SHIPPING

20m 12mm Air Hose

Mass (g/m)
430
Normal Opreration Pressure
0.98
Inner Diameter x Outside Diameter (phi mm)
12.7x21.8
Overall Length (m)
20
Material
Natural rubber
ESCO Part Number
EA125AE-20
Application
For various compressor and various aerosols, factory piping, automotive maintenance, sheet metal and painting. Paint blowing job site construction work, factory piping, civil engineering work site, quarrying and the stone ardently site, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA125AE-20 03415386 159.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products