Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urethane Hose 6.5mmx10m

Normal Opreration Pressure
1.47
Minimum Bending Radius (mm)
40
Allowable Temperature (degreeC)
-20 to 60
Maximum Working Pressure (MPa)
6
Inner Diameter x Outside Diameter (phi mm)
6.5x10
Overall Length (m)
10
Color
Orange
Material
Urethane resin
ESCO Part Number
EA125BD-10
Application
For various air tools for painting, spraying, construction, woodwork, car bodywork and maintenance.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA125BD-10 03415517 45.99 SGD
In stock
ADD TO CART

Related Products