Buy more than* S$200* and get FREE SHIPPING

Three-way Joint Hose

4.50 (2)
Purpose
Water, air, oil etc. things without adverse effects to material.
Working Pressure (MPa [kgf/cm2])
3.45 [35] below
Operating Temperature Range (deg C)
Over 50 over 150 (with no freezing)
Material
Brass (with plating)
...see all>
Product Options
ADD TO CART
Dimention D2 (phi mm) Dimention D1 (phimm) Dimension L1 (mm) Weight (g) ESCO Part Number Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D2 (phi mm) Dimention D1 (phimm) Dimension L1 (mm) Weight (g) ESCO Part Number Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 (bamboo shoot diameter) 4.5 18 About 23 EA141F-8 27 1PC 1 EA141F-8 03420471 7.99 SGD
In stock
9 (bamboo shoot diameter) 5 18 About 28 EA141F-9 27 1PC 1 EA141F-9 03420487 7.99 SGD
In stock
10.5 (bamboo shoot diameter) 7 25 About 48 EA141F-10 35 1PC 1 EA141F-10 03420453 10.99 SGD
In stock
7 (bamboo shoot diameter) 4 18 About 22 EA141F-7 27 1PC 1 EA141F-7 03420462 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To the piping of the compressor
5
From Japan
On 2016-11-14 14:37:18
I am satisfied with satisfying it without any problem. Corresponds quickly and thank you arrival the next day!
This review is about item#3420453.
Used to collect sap
4
From Japan
On 2015-10-28 08:28:03
Is good
This review is about item#03420453.

Related Products