Buy more than* S$200* and get FREE SHIPPING

6mm Hose Nipple

Working Pressure
35kg/cm 2 or less
Dimension D (phi mm)
6
Dimensions A (mm)
55
Operating Temperature Range (deg C)
-50 to 150
Diameter (phi mm)
6 (bamboo shoot)
Overall Length (mm)
55
Material
Brass
ESCO Part Number
EA141EB-6
Application
Water, air, oil etc. things without adverse effects to material.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA141EB-6 03420383 3.09 SGD
In stock
ADD TO CART

Related Products