Buy more than* S$200* and get FREE SHIPPING

7mm Hose Nipple

5.00 (2)
Operating Temperature Range (deg C)
-50 to 150
Material
Brass
...see all>
Product Options
ADD TO CART
ESCO Part Number Working Pressure Dimension D (phi mm) Dimensions A (mm) Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Working Pressure Dimension D (phi mm) Dimensions A (mm) Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EA141EB-10 35kg / cm <sup> 2 </ sup> or less 10.5 70 10.5 (bamboo shoots) 70 1PC 1 EA141EB-10 03420374 3.99 SGD
In stock
EA141EB-8 35kg/cm <sup> 2 </ sup> or less 8 65 8 (bamboo shoot) 65 1PC 1 EA141EB-8 03420401 3.99 SGD
In stock
EA141EB-6 35kg/cm <sup> 2 </ sup> or less 6 55 6 (bamboo shoot) 55 1PC 1 EA141EB-6 03420383 2.99 SGD
In stock
EA141EB-7 35kg/cm <sup> 2 </ sup> or less 7 55 7 (bamboo shoot) 55 1PC 1 EA141EB-7 03420392 3.99 SGD
In stock
EA141EB-9 35kg/cm <sup> 2 </ sup> or less 9 65 9 (bamboo shoot) 65 1PC 1 EA141EB-9 03420417 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle Restore
5
From Japan
On 2016-07-15 14:21:24
Motorcycle fuel cock repair (Old car CB 72) For carburetor gasoline supply, cut into two equal parts and drive into the cock body, just in case it was completely sealed with 2 liquid adhesive. Difficult to obtain with a motorcycle part half a century ago was revived.
This review is about item#03420383.
Production of utility model goods
5
From Japan
On 2013-03-13 23:21:53
No complaints! Even with large orders it will ship securely and properly. Even if there is no stock, it will show you the delivery date properly and will send it perfectly. The thing itself is also wonderful! It is!
This review is about item#03420401.

Related Products