Buy more than* S$200* and get FREE SHIPPING

1/8 inch long mouthpiece joint [under the neck 50 mm]

Dimensions l2 (mm)
21
Dimension l1 (mm)
50
Under Head Length (mm)
50
Hose Diameter (phi mm)
12.5
Dimensions d1 (mm)
6
Mounting Screw
1/8inchPT
Dimension l (mm)
80
Hexagon Opposite Side(mm)
14
ESCO Part Number
EA141AN-80
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA141AN-80 03419692 11.99 SGD
Shipped after 2018-02-26
ADD TO CART