Buy more than* S$200* and get FREE SHIPPING

Hose Fitting

Quantity (Pieces)
10
Dimensions l2 (mm)
21
Dimension l1 (mm)
11
Dimensions d1 (mm)
7
Mounting Screw
1/4inchPT
Dimension l (mm)
40
Hexagon Opposite Side(mm)
14
Size
12.5mm (bamboo shoots)
Material
Brass
ESCO Part Number
EA141AM-2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 EA141AM-2 03419622 20.99 SGD
In stock
ADD TO CART

Related Products