Buy more than* S$200* and get FREE SHIPPING

1/8 Inch Hose Joint, Mould

Dimensions l2 (mm)
21
Dimension l1 (mm)
9
Dimensions d1 (mm)
6
Mounting Screw
1/8inchPT
Dimension l (mm)
38
Hexagon Opposite Side(mm)
14
Size
12.5mm (bamboo shoots)
Material
Brass
ESCO Part Number
EA141AM-1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 EA141AM-1 03419613 20.25 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products