Buy more than* S$200* and get FREE SHIPPING

EA159DM Cutting Wheel

4.00 (3)
Suction Port Size
1/4inchPT
Hole Diameter (phi mm)
9
Diameter (phi mm)
75
Thickness (mm)
1.5
ESCO Part Number
EA159DM-1
Compatible
EA159DM, EA159DN for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10Sheet 1 EA159DM-1 03421555 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Work to cut or cut
5
From Japan
On 2018-03-09 22:31:07
Although it decreases a little early, since it is precious size, it is active in delicate work, it can be used normally.
This review is about item#3421555.
Automobile sheet metal
2
From Japan
On 2016-06-10 11:07:30
Since the strength of the disk is low, the abrasive and the reinforcing material are peeled off and it is necessary examination when purchasing dangerous goods
This review is about item#03421555.
Automobile sheet metal
5
From Japan
On 2013-09-06 19:17:11
Purchased for snap-on grinder. Things with a hole diameter of 9 mm were unusual and it was difficult to obtain, so I was wearing dust, but I came across this and came to jump. Those with this size are easy to use because the outer diameter is small. I am glad to be able to use it again,
This review is about item#03421555.

Related Products