Buy more than* S$200* and get FREE SHIPPING

Middle Socket

Dimensions l2 (mm)
10
Dimension l1 (mm)
10
Dimension l (mm)
20
Hexagon Opposite Side(mm)
14
Screw Diameter
1/8inchPTx1/8inchPT
Weight (g)
18
Material
Brass
ESCO Part Number
EA141AF-1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2PC) 1 EA141AF-1 03419211 7.48 SGD
Shipped after 2017-05-29
ADD TO CART