Buy more than* S$200* and get FREE SHIPPING

Hanging Spring

5.00 (1)
Outer Diameter (phi mm)
18
Wire Diameter (phi mm)
1
Application
For suspended hose
...see all>
Product Options
ADD TO CART
Compatible Hose Weight (g) Overall Length (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hose Weight (g) Overall Length (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 200 (hanging) 700 EA124EB-7 1PC 1 EA124EB-7 03414695 14.99 SGD
In stock
EA125BL-3 200(hanging) 300 EA124EB-3 1PC 1 EA124EB-3 03414677 8.99 SGD
In stock
EA125BL-5 200(hanging) 500 EA124EB-5 1PC 1 EA124EB-5 03414686 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For duster gun
5
From Japan
On 2014-05-14 15:10:01
The convenience of multiple duster guns of heaven fishing installed in the workshop has improved considerably. It is not a thing that seems to be resistant to the introduction even from the price viewpoint when introducing multiple, and the cost performance compared with working efficiency is excellent. For each extension size, the user needs to think about the extension distance.
This review is about item#03414686.

Related Products