Buy more than* S$200* and get FREE SHIPPING

17 x 19 mm double-ended wrench

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension T (mm)
7.5
Dimension D2 (mm)
40
Dimension D1 (mm)
36
Subtense(mm)
17x19
Weight (g)
145
Overall Length (mm)
195
ESCO Part Number
EA615BC-33
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA615BC-33 06718004 23.99 SGD
Shipped after 2018-02-22
ADD TO CART