Buy more than* S$200* and get FREE SHIPPING

1 inch one eye one end entrance wrench

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Opposite Side Dimensions (inch)
1
Dimensions b (mm)
55
Dimension d (mm)
37.2
Weight (g)
286
Overall Length (mm)
300
ESCO Part Number
EA614SV-21
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA614SV-21 03528603 119.99 SGD
Shipped after 2018-05-25
ADD TO CART