Buy more than* S$200* and get FREE SHIPPING

Heavy Duty Type, Single End Spanner, 30 mm

Dimensions S1 (mm)
66
Dimension T (mm)
13
Subtense(mm)
30
Overall Length (mm)
258
Material
Chromium-molybdenum steel
ESCO Part Number
EA613NB-30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA613NB-30 03525846 20.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products