Buy more than* S$200* and get FREE SHIPPING

Thin Spanner 3x3.5mm

5.00 (1)
Overall Length (mm)
120
Dimension (mm)
3x3.5
Thickness (mm)
1.5
Material
Chrome-vanadium steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA615-1 03529206 11.70 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Conclusion of the electrical terminal at the time of machine assembly
5
From Japan
On 2013-12-19 10:04:32
Spanner also 3mm size is quite not to see well up to those of 4mm size, is the most likely five to six pieces of set thing in unusually expensive so hard to single item selling there is also find. As a tool, you can use ordinary.
This review is about item#03529206.

Related Products