Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heavy Duty Type, Single End Spanner, 55mm

Dimensions S1 (mm)
117
Dimension T (mm)
21
Subtense(mm)
55
Overall Length (mm)
448
ESCO Part Number
EA613NB-55
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA613NB-55 75076181 119.99 SGD
In stock
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA613NB-55 03525943 119.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products