Buy more than* S$200* and get FREE SHIPPING

7x8.0mm Thin Wrench

5.00 (1)
Overall Length (mm)
125
Dimension (mm)
7x8.0
Thickness (mm)
2
Material
Chrome-vanadium steel
ESCO Part Number
EA615-5
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA615-5 03529242 13.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hobbies and work
5
From Japan
On 2014-10-30 16:07:11
It's a piece of set EA 615 (made in Germany) It looks like it does not look like that (laugh) But when you actually try it, the mouth does not open or twist. If you consider the thickness 2 mm There is not a thin end spanner with a thickness of 2 mm that can actually be used for practical use
This review is about item#03529242.

Related Products