Buy more than* S$200* and get FREE SHIPPING

9x10.0mm Thin Wrench

Overall Length (mm)
125
Dimension (mm)
9x10
Thickness (mm)
2
Material
Chrome-vanadium steel
ESCO Part Number
EA615-6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA615-6 03529251 15.99 SGD
In stock
ADD TO CART

Related Products