Buy more than* S$200* and get FREE SHIPPING

Thin Spanner 8.0mm

Overall Length (mm)
96
Dimension (mm)
8
Thickness (mm)
3
Material
Chromium alloyed steel
ESCO Part Number
EA615A-8
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA615A-8 03529321 33.19 SGD
Shipped after 2017-03-02
ADD TO CART

Related Products