Buy more than* S$200* and get FREE SHIPPING

SQ Spinner Handle

5.00 (1)
Plug-in Angle (mm [inch])
12.7[1/2]
Overall Length (mm)
600
ESCO Part Number
EA617DR-6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA617DR-6 03534447 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Business trip repair
5
From Japan
On 2015-01-30 18:24:16
Length is also sufficient, easy to use. After that, how strong is it? (The previous tool has broken when loosening it.)
This review is about item#03534447.

Related Products