Buy more than* S$200* and get FREE SHIPPING

24mm 1/2SQ Socket

Width Across Flat (mm)
24
Finishing
Mirror
Outer Diameter (phi mm)
32
Plug-in Angle (mm [inch])
12.7[1/2]
Overall Length (mm)
40
ESCO Part Number
EA617DX-24
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA617DX-24 03534912 10.91 SGD
Shipped after 2017-10-02
ADD TO CART

Related Products