Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Phillips Crystal Screwdriver

4.67 (3)
...see all>
Product Options
ADD TO CART
Shaft Diameter x Tip Dimension (mm) Shaft Length (mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter x Tip Dimension (mm) Shaft Length (mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5x#1 250 EA557C-15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA557C-15 03488667 7.99 SGD
In stock
6x#2 250 EA557C-25   1PC 1 EA557C-25 03488737 9.99 SGD
In stock
6x#2 150 EA557C-23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA557C-23 03488712 11.99 SGD
Shipped after 2018-06-26
5x#1 200 EA557C-14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA557C-14 03488651 7.99 SGD
In stock
6x#2 200 EA557C-24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA557C-24 03488721 -
Discontinued
[x]
5x#1 150 EA557C-13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA557C-13 03488642 12.99 SGD
Shipped after 2018-06-26
6x#2 300 -   1PC 1 EA557C-26 03488755 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
easy work
4
From Japan
On 2018-05-16 17:07:47
The possession is a little small. It is suitable for women. There is no problem because the tip is handling firmly.
This review is about item#3488651.
Private car maintenance
5
From Japan
On 2017-03-28 17:36:52
Even at a low price, I think that the quality is high. There is no problem in use.
This review is about item#3488667.
Bike Maintenance · Optical Axis Adjustment etc.
5
From Japan
On 2014-01-16 21:44:31
There is a similar type that I bought at 100, but when compared with the product of this one it is completely different (100 yen because of the reason), the grip and the tip are different things. Satisfied with usability.
This review is about item#03488755.

Related Products