Buy more than* S$200* and get FREE SHIPPING

1.5x25mm Hex Bit

Hexagon Axis Shank Diameter
1/4inch
Size (mm)
1.5
Overall Length (mm)
25
Material
Forged steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA611DC-1.5 03522355 3.91 SGD
In stock
ADD TO CART

Related Products