Buy more than* S$200* and get FREE SHIPPING

5.0x25mm Hex Bit

Hexagon Axis Shank Diameter
1/4inch
Size (mm)
5
Overall Length (mm)
25
Material
Forged steel
ESCO Part Number
EA611DC-5
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA611DC-5 03522416 3.91 SGD
Shipped after 2017-05-31
ADD TO CART

Related Products