Buy more than* S$200* and get FREE SHIPPING

6.0x25mm Hex Bit

Hexagon Axis Shank Diameter
1/4inch
Size (mm)
6
Overall Length (mm)
25
Material
Forged steel
ESCO Part Number
EA611DC-6
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA611DC-6 03522425 4.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products