Buy more than* S$200* and get FREE SHIPPING

Box End Wrench

Dimensions S1 (mm)
26.5
Dimensions O (mm)
6
Dimension T (mm)
12
Subtense(mm)
17
Overall Length (mm)
174
Material
Chromium-molybdenum steel
ESCO Part Number
EA613NA-17
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA613NA-17 03525435 10.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products