Buy more than* S$200* and get FREE SHIPPING

Box End Wrench

5.00 (1)
Dimensions S1 (mm)
32.5
Dimensions O (mm)
7
Dimension T (mm)
15
Subtense(mm)
19
Overall Length (mm)
207
Material
Chromium-molybdenum steel
ESCO Part Number
EA613NA-19
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA613NA-19 03525444 11.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for repairing the motorcycle
5
From Japan
On 2018-01-04 17:12:11
The very tightened nut also extends the pipe I was able to open it. Because it is a single mouth, it was easy to extend the pipe.
This review is about item#3525444.

Related Products