Buy more than* S$200* and get FREE SHIPPING

Pin Wrench 2.0mm

1.00 (2)
Pin Diameter (mm)
2
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA613XR-2 03526835 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
1
From Japan
On 2014-10-07 22:46:55
The pin on one side broke soon. It was such a way that it was not baked. After all I gave up repairing the bicycle and brought it to the bicycle store. I'm sorry. I will not purchase anymore.
This review is about item#03526835.
bicycle
1
From Japan
On 2014-07-26 22:56:44
I used it early, and one of the pins broke before I loose it. It seems that you can not exchange pins, so it's the end. Even though I did not put much effort. I'm sorry.
This review is about item#03526835.

Related Products