Buy more than* S$200* and get FREE SHIPPING

Pin Wrench 2.5mm

Pin Diameter (mm)
2.5
Nut Outside Diameter (phi mm)
7 - 40
Overall Length (mm)
115
Material
Special steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA613XR-3 03526844 20.85 SGD
In stock
ADD TO CART

Related Products