Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ratcheting Box Wrench

Dimensions S1 (mm)
40
Dimensions O (mm)
8
Dimension T (mm)
17
Subtense(mm)
24
Overall Length (mm)
250
ESCO Part Number
EA613NA-24
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA613NA-24 03525487 15.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products