Buy more than* S$200* and get FREE SHIPPING

Pin Wrench 3.0mm

5.00 (1)
Pin Diameter (mm)
3
Overall Length (mm)
160
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA613XR-4 03526853 22.89 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Snowplow repair
5
From Japan
On 2015-01-19 14:54:36
It worked smoothly
This review is about item#03526853.

Related Products