Buy more than* S$200* and get FREE SHIPPING

Ratcheting Box Wrench

Dimensions S1 (mm)
49
Dimensions O (mm)
9.2
Dimension T (mm)
19
Subtense(mm)
30
Overall Length (mm)
295
ESCO Part Number
EA613NA-30
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA613NA-30 03525523 24.99 SGD
In stock
ADD TO CART

Related Products