Buy more than* S$200* and get FREE SHIPPING

Ratcheting Box Wrench

Dimensions S1 (mm)
54
Dimensions O (mm)
9.7
Dimension T (mm)
20
Subtense(mm)
36
Overall Length (mm)
307
ESCO Part Number
EA613NA-36
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA613NA-36 03525557 31.99 SGD
In stock
ADD TO CART

Related Products