Buy more than* S$200* and get FREE SHIPPING

375mm Monkey Wrench

Mouth Width (mm)
43
Overall Width (mm)
103
Weight (g)
690
Overall Length (mm)
385
Material
Chrome vanadium steel, and chrome-plated finish
ESCO Part Number
EA530A-15
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA530A-15 03476523 96.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products