Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hinge Pin Wrench 4.0mm, 40-80mm

5.00 (1)
Pin Opening (mm)
40 - 80
Pin Diameter (mm)
4
Overall Length (mm)
220
Material
Special steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA613XS-3 03526932 60.78 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2014-03-26 16:07:16
Easy to use than the type that opens like a scissors. Especially when there is no space to shake a tool
This review is about item#03526932.

Related Products