Buy more than* S$200* and get FREE SHIPPING

450mm Monkey Wrench

Mouth Width (mm)
53
Overall Width (mm)
120
Weight (g)
2050
Overall Length (mm)
450
Material
Chrome vanadium steel, chrome-plated finish
ESCO Part Number
EA530A-18
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA530A-18 03476532 169.90 SGD
Shipped after 2017-08-21
ADD TO CART

Related Products