Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hinge Pin Wrench 5.0mm, 40-80mm

Pin Opening (mm)
40 - 80
Pin Diameter (mm)
5
Overall Length (mm)
220
Material
Special steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA613XS-4 03526941 60.99 SGD
In stock
ADD TO CART

Related Products