Buy more than* S$200* and get FREE SHIPPING

6.0 mm [40 - 80 mm] Hinge pin wrench

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Pin Opening (mm)
40-80
Pin Diameter (mm)
6
Overall Length (mm)
220
ESCO Part Number
EA613XS-5
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA613XS-5 03526957 68.38 SGD
Shipped after 2017-12-21
ADD TO CART