Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

8.0 mm [Hex-Plus] long key wrench

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Size (mm)
8
Point Shape
Hex-Plus
Dimension L2 (mm)
36
Shaft Length (mm)
200
ESCO Part Number
EA573WM-8
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA573WM-8 03499431 9.99 SGD
Shipped after 2018-06-26
ADD TO CART