Buy more than* S$200* and get FREE SHIPPING

Offsets Wrench

Dimensions S1 (mm)
66
Dimension m (mm)
48
Dimensions O (mm)
12
Dimension T (mm)
20
Dimension t (mm)
18
Subtense(mm)
41
Overall Length (mm)
223
ESCO Part Number
EA613GA-41
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA613GA-41 03525112 73.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products