Buy more than* S$200* and get FREE SHIPPING

22.6mm S Hook

Mouth Width (mm)
8.0x11.8
Working Load (kg)
2
Wire Diameter (phi mm)
2.3
Overall Length (mm)
22.6
Material
Iron (Uni-chrome plated)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 EA638E-4 03551213 1.20 SGD
In stock
ADD TO CART

Related Products