Buy more than* S$200* and get FREE SHIPPING

30.4mm S Hook

Mouth Width (mm)
9.8x16.0
Working Load (kg)
3
Wire Diameter (phi mm)
3
Overall Length (mm)
30.4
Material
Iron (Uni-chrome plated)
ESCO Part Number
EA638E-5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 EA638E-5 03551231 2.21 SGD
In stock
ADD TO CART

Related Products