Buy more than* S$200* and get FREE SHIPPING

36.2mm S Hook

Mouth Width (mm)
12.0x19.0
Working Load (kg)
6
Wire Diameter (phi mm)
4
Overall Length (mm)
36.2
Material
Iron (Uni-chrome plated)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 EA638E-6 03551247 3.24 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products