Buy more than* S$200* and get FREE SHIPPING

43.4mm S Hook

Mouth Width (mm)
14.4x21.8
Working Load (kg)
7
Wire Diameter (phi mm)
4.8
Overall Length (mm)
43.4
Material
Iron (Uni-chrome plated)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 EA638E-7 03551256 5.11 SGD
In stock
ADD TO CART

Related Products